Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988925

Global Industrial™ Molded Rubber Wheel Chock With Handle

Product Description
✓ Creates maximum friction between tire and lot surface
✓ Meets OSHA Requirement 1910.178(k)(1)
✓ Made to withstand severe weather conditions

Avoid dangerous accidents at your docking stations with the Global Industrial™ Molded Rubber Wheel Chock With Handle. This dependable wheel chock features built-in traction grippers that create maximum friction between the tire and the parking surface. Chock is constructed of heavy-duty molded rubber that resists tearing and withstands severe weather conditions. Chock includes a 32"H curved steel handle that allows for easy placement at the wheel being chocked. 1-Year Limited Warranty.

This unit Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".

PRICE
$46.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width8 in
Height6 in
Weight Capacity32000 lbs
Weight13 lbs

Product Details

Assembly RequiredYes
TypeTruck, Trailer, & Car Wheel Chock
ColorBlack
MaterialRubber/Steel
Package Quantity1
Manufacturers Part Number988925
BrandGlobal Industrial

Warranty

Warranty1 Year yr