x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Beveled Drain-Step™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black

NoTrax® Beveled Drain-Step™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black

Item #: WBB1806623

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$74.18 up to 33% OFF

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Trash Can - 10 Gallon Gray

Global Industrial™ Plastic Trash Can - 10 Gallon Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GSS Safety 6003 Class 3 Premium Hooded Rain Coat, Lime with Black Bottom, S/M

GSS Safety 6003 Class 3 Premium Hooded Rain Coat, Lime with Black Bottom, S/M

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Akro Beveled Drain Step Classic 1/2" Anti-Fatigue/Anti-Slip Thick Floor Mat, 3' x 5' Black

Available in general purpose (Black) rubber compounds. Large hole drainage design keeps liquids and debris away from worker platform. Molded beveled edges make this a great work station mat. One year against manufacturers defects.

  • LENGTH INCHES 60
  • LENGTH FEET 5
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Black
  • BACKING MATERIAL Rubber
  • BORDER COLOR Black
  • BRAND NoTrax
  • CONSTRUCTION Rubber
  • DESCRIPTION General Purpose Mat
  • MANUFACTURERS PART NUMBER 504S0035BL
  • SURFACE Rubber
  • STYLE Akro Beveled Drain Step Classic
  • THICKNESS INCHES 1/2
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 23.00
  • PRODUCT BRAND Beveled Drain Step™
  • PATTERN Drain Holes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NoTrax® T25 Challenger™ Anti Fatigue Drainage Mat 3/4" Thick 3' x 5' Black

Item #: B237756

Not Yet Rated

Usually ships in 4 to 7 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Beveled Drain-Step™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black

NoTrax® Beveled Drain-Step™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black

Item #: WBB1806623

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Beveled Drain-Step™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black
    NoTrax® Beveled Drain-Step™ Anti Fatigue Mat 1/2" Thick 3' x 5' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant