Beverage Cabinet, (3) Cup Dispensers, Black
Write a Review
|
Questions & Answers (0)
Product Description
Beverage Cabinet, (3) Cup Dispensers, Black
Sentry⁜ Dimension⁜ Beverage Cabinet, 22-3/8"H x 7-3/4"W x 23"D, contains (3) cup dispensers (C5450C), black trim rings
Sentry⁜ Dimension⁜ Beverage Cabinet, 22-3/8"H x 7-3/4"W x 23"D, contains (3) cup dispensers (C5450C), black trim rings
PRICE
$769.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 23 in |
| Height | 22-3/8 in |
| Tube Length | 23-3/4 in |
| Size | 24.75" x 7.75" x 23.75" |
Product Details
| Type | Cup Dispenser |
| Color | Black |
| Style | Counter Top |
| Cup/Lid Size | 8 - 44 oz. |
| Capacity | 3 Cup Dispensers |
| Material | Plastic |
| Description | Beverage Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | C2953BK |
| Purpose | Cup Dispenser |
| Brand | San Jamar |