Cambro 500LCD402 - Beverage Carrier, Insulated Plastic, 4-3/4 Gal., 16-1/2 x 9 x 24-1/4, Brick Red
Write a Review
|
Questions & Answers (0)
Product Description
Camtainer® Beverage Carrier, insulated plastic, 4-3/4 gallon, 16-1/2"D x 9"W x 24-1/4"H, brick red, NSF
PROMOTIONAL PRICE
$169.96was $199.95
Save $29.99 (15%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 9 in |
| Depth | 16-1/2 in |
| Height | 24-1/4 in |
Product Details
| Type | Beverage Carrier |
| Capacity | 4.75GAL |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 500LCD402 |
| Brand | Cambro |