SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Winco BHPP-11 Perforated Basting Spoon W/ Bakelite Handle, 11"L, Stainless Steel - Pkg Qty 12

Winco BHPP-11 Perforated Basting Spoon W/ Bakelite Handle, 11"L, Stainless Steel - Pkg Qty 12

Item #: WBB1359802

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.64 ea.

Minimum Quantity: 8

Price: $19.68 / Pkg of 12

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco BSOT-15 Solid Basting Spoon, 15"L, Stainless Steel - Pkg Qty 12

Winco BSOT-15 Solid Basting Spoon, 15"L, Stainless Steel - Pkg Qty 12

Vollrath® Perforated Blue Ergo Grip Spoon - Pkg Qty 12

Vollrath® Perforated Blue Ergo Grip Spoon - Pkg Qty 12

Winco BSOB-15 Solid Basting Spoon W/ Bakelite Handle, 15"L, Stainless Steel - Pkg Qty 12

Winco BSOB-15 Solid Basting Spoon W/ Bakelite Handle, 15"L, Stainless Steel - Pkg Qty 12

Alegacy 5764 - 13" Slotted Serving Spoon - Pkg Qty 12

Alegacy 5764 - 13" Slotted Serving Spoon - Pkg Qty 12

Vollrath® Slotted Spoon 14" Plastic Handle - Pkg Qty 12

Vollrath® Slotted Spoon 14" Plastic Handle - Pkg Qty 12

Alegacy 3764 - Medium Gauge Slotted Spoon, 13", Conventional Line - Pkg Qty 12

Alegacy 3764 - Medium Gauge Slotted Spoon, 13", Conventional Line - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Carlisle CM101203 - Coldmaster® Ice Cream Server 3 Gallon, Black

Carlisle CM101203 - Coldmaster® Ice Cream Server 3 Gallon, Black

Carlisle CM110003 - Coldmaster® 6" Deep Full-Size Food Pan 15 Qt., Black

Carlisle CM110003 - Coldmaster® 6" Deep Full-Size Food Pan 15 Qt., Black

Winco BHPP-11 Perforated Basting Spoon W/ Bakelite Handle, 11"L, Stainless Steel

11" Perf. Basting Spoon W/Plastic Handle.



Weights & Dimensions

  • Length 11 in

Product Details

  • Brand Winco
  • Package Quantity 12
  • Description 11 inches Perforated Basting Spoon w/ Plastic Handle

  • Material Stainless Steel
  • Manufacturers Part Number BHPP-11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco BHPP-11 Perforated Basting Spoon W/ Bakelite Handle, 11"L, Stainless Steel - Pkg Qty 12

Winco BHPP-11 Perforated Basting Spoon W/ Bakelite Handle, 11"L, Stainless Steel - Pkg Qty 12

Item #: WBB1359802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant