Features
- Matrix II High Speed Steel Edge for Heat and Wear Resistance
- 8% Cobalt Content For Added Durability & Wear
- Rc 65-67 Tooth Hardness For Increased Wear Resistance
- Alloy Steel Backer for Fatigue Resistance
Weights & Dimensions
| Length | 44-7/8 in |
| Height | 1/2 in |
| Blade Thickness | 0.02 in |
| Blade Width | 1/2 in |
| Thickness | 0.020" |
Product Details
| Type | Portable |
| Number of Pieces | 3 |
| Teeth per Inch | 14/18 |
| TPI | 14/18 |
| Material | Bi-Metal |
| Description | DeWalt Bi-Metal Portable Bandsaw Blade, DW3986, 44-7/8"L x 1/2"H, 14/18 TPI, 3/P |
| Package Quantity | 3 |
| Manufacturers Part Number | DW3986 |
| Brand | DeWalt |