Bib Apron, 28" x 27", 3 lower pockets, polyspun, black
Chef Revival Bib Apron, 28X27, 3 Lower Pockets, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 28" x 27" |
Product Details
| Type | Bib Apron |
| Material | Polyspun |
| Package Quantity | Each |
| Description | Bib Apron |
| Color | Black |
| Manufacturers Part Number | 602PS-BK |
| Brand | CrewWare |