Durable Neo-Flex - This multi-functional apron not only repels liquid and grease but also resists cuts and heat ideal for tougher jobs.Braided Ties – Heavy-duty braided ties ensure a secure fit to prevent untying.An adjustable neck strap and heavy-duty braided ties ensure a secure fit. 36" x 43", no pockets.
San Jamar 615NBA-BK, Bib Apron, Fire Retardant, Black, 29"x43"
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 29" x 43" |
Product Details
| Type | Bib Apron |
| Package Quantity | 1 |
| Description | Standard Bib Apron |
| Color | Black |
| Manufacturers Part Number | 615NBA-BK |
| Brand | CrewWare |