Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2336389

Global Industrial™ Bench-In-A-Box Packing Workbench, Butcher Block Eased Edge, 72"W x 30"D

Product Description
Global Industrial™ Bench-in-a-Box kits include a complete workbench system shipped in a single box, taking the guess work out of configuring the bench you need.

Includes:
  • 72"L x 30"D x 30 -36"H packing bench
  • Solid maple work surface
  • Lower Shelf with dividers
  • Storage shelf with 4" clearance
  • Paper spool holder
  • Overhead light
  • 72" x 18" corrugated storage shelf
  • Bin holder
  • Light gray frame
  • 120V 15 Amp power supply
  • 12" deep cantilever shelf
  • Pull pin operated adjustable legs
  • Hardware Included



Solid Maple Work Surface Cleaning: For best results, clean finished butcher block surfaces with soapy water or commonly available kitchen counter top cleaners. Do not use abrasives or powder cleansers. Do not allow moisture to stand on the surface for prolonged periods of time.
Note: Bulbs not included with overhead lighting. Requires a F32T8 bulb.

Made in the U.S.A.

PRICE
$2,395.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height30 - 36 in
Weight Capacity1000 lbs
Weight350 lbs
Top Thickness1-3/4 in
Nominal Height30 - 36 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves4
Construction TypeUnassembled
Manufacturers Part NumberB2336389
BrandGlobal Industrial
PowerYes
TypePacking Bench In A Box
Shelf Capacity100 lbs
ColorGray
Top Color FamilyBrown
Power Type15 Amp, 115 Volt Outlets
Adjustment TypeBolted Leg
StylePacking Bench W/ Power Outlets
Mobile or StationaryStationary
Package Quantity1
Leg TypeAdjustable
Top MaterialMaple Butcher Block