Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2334697

Global Industrial™ Bench-In-A-Box Ergonomic Workbench, Plastic Laminate Top, 60"Wx30"D, Blue

Product Description
Global Industrial™ Bench-in-a-Box kits include a complete workbench system shipped in a single box, taking the guess work out of configuring the bench you need.

Includes:
  • 60"W x 30"D hand crank height adjustable ergonomic workbench that adjusts from 30" to 42"
  • Plastic laminate work surface
  • T-Mold edge
  • 6" drawer
  • Bin holder
  • 120V 15 Amp power supply
  • Overhead light
  • 60" x 12" cantilever shelf
  • Light blue frame
  • Hand crank controlled hydraulic adjustable legs

Note: Bulbs not included with overhead lighting. Requires a F32T8 bulb.
Made in the U.S.A.

PRICE
$3,059.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height30 - 42 in
Weight Capacity330 lbs
Weight270 lbs
Nominal Height30 - 42 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSafety
Leg StyleCantilever Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberB2334697
BrandGlobal Industrial
PowerYes
TypeBench In A Box
Shelf Capacity100 lbs
ColorBlue
Adjustment TypeHand Crank
StyleErgonomic Workbench
Duty RatingStandard Duty
Country of OriginUSA
Mobile or StationaryStationary
Package Quantity1
Leg TypeAdjustable
Top MaterialPlastic Laminate

Compliance & Certifications

CertificationsCSA, UL