x

Take 15% off your entire order!

Offer applied at checkout

Big D Carpet Deodorant Powder, 1 lb. Can - 152

Big D Carpet Deodorant Powder, 1 lb. Can - 152

Item #: WBB666844

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Arm & Hammer® Extra Strength Carpet Odor Eliminator, 30 oz. Box, 6 Boxes - 3320011538

Arm & Hammer® Extra Strength Carpet Odor Eliminator, 30 oz. Box, 6 Boxes - 3320011538

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Extractor Carpet Shampoo Concentrate, Gallon Bottle, 4 Bottles - ZUCEC128

Zep® Commercial Extractor Carpet Shampoo Concentrate, Gallon Bottle, 4 Bottles - ZUCEC128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Krud Kutter Carpet Stain & Odor Remover, Gallon Bottle - CR012 - Pkg Qty 2

Krud Kutter Carpet Stain & Odor Remover, Gallon Bottle - CR012 - Pkg Qty 2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Big D Carpet Deodorant Powder - Lemon 1 lb. Can

This fine, crystalline powder is specially formulated in a dry manufacturing process. Deodorant Powder should be used wherever the application of a liquid deodorant isn't practical or the presence of moisture must be avoided. Sprinkle on area, leave for 5-10 minutes and then vacuum or brush away. It has strong deodorizing properties that work well in neutralizing odors in dumpsters, as well as on carpets. Lemon fragrance. 1 lb. container. Sold 12 per case.

  • SCENT Lemon
  • FRAGRANCE Lemon
  • BRAND Big D Industries
  • MANUFACTURERS PART NUMBER 152
  • PACKAGE QUANTITY 1 Can
  • SIZE TYPE 1 lb. Can
  • TYPE Deodorant Powder
  • DESCRIPTION Carpet Deodorant Powder
  • SUGGESTED APPLICATIONS General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Big D Carpet Deodorant Powder, 1 lb. Can - 152

Big D Carpet Deodorant Powder, 1 lb. Can - 152

Item #: WBB666844

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant