Towels dispense singly and fully open for more effective hand-drying. Fits existing C-Fold and C-Fold/Multi-Fold dispensers; no adapter needed. Premium single-ply sheets. 10-1/4 x 11. 220 towels per pack. Towel/WipeType: Z-Fold; Application: General Purpose; Material(s): Paper.
Model # :WBB241021
MPN #: GEP20887
Big Fold Z Paper Towels, 10-1/4 x 11, White, 220/Pack, 10/Carton - GEP20887
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 10-1/4 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 2200 |
| Size Type | 220 Sheets/Pack |
| Material | Paper |
| Package Quantity | 10 |
| Description | Z-Fold |
| Color | White |
| Manufacturers Part Number | GEP20887 |