x

Take 15% off your entire order!

Offer applied at checkout

+

Big Joe® V15-188 Three Wheel Counterbalanced Forklift 2800 Lb. Cap.

Big Joe® V15-188 Three Wheel Counterbalanced Forklift 2800 Lb. Cap.

Item #: WB988879

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31,269.00

$5,211.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Big Joe® THREE WHEEL COUNTERBALANCED FORKLIFT

Big Joe's® new AC powered forklift provides exceptional performance and low cost operation. The new V SERIES forklift features:

• ZAPI AC drive and hydraulic controllers
• Ergonomic operator's compartment and controls
• Side-shift functionality for added productivity
• High visibility three stage masts

The V15-188 2800 lb. capacity three wheel electric forklift features side-shift functionality and AC drive, 48V 340AH industrial battery and 67 amp external battery charger. A 240V battery charger is standard (optional 208V or 480V available; call for more information) and requires installation by an electrician which is not included in the purchase by the manufacturer. Additionally, this forklift requires an installation visit by local Big Joe® dealer to register the warranty and install the forks, which is included with the purchase.

Ergonomic roomy cab, wide view mast, hydrostatic power steering with spinner knob, adjustable steering column and adjustable suspension seat ensures a comfortable working position. Lift/lower, tilt, and side-shift hydraulic controls are within easy reach of the operator. Large "wide view" reversing mirror improves safety of the vehicle operation and efficiency. Side hand rail aids operator comfort in reverse driving position.

Powerful AC hydraulic lift motor provides smooth high torque lifting and lowering. Hydraulic lift and drive components are sealed against dirt and water protecting them from contamination.

AC technology is fit for heavy-duty applications. Electrical current is optimized and AC motors are brushless, which minimizes servicing. "Neutral braking" eliminates truck roll-back and allows higher travel speeds. Diagnostic display with thirty performance travel and lift parameters can be adjusted to suit all types of loads, working conditions and operator driving skill.

Dual drive motors offer great maneuverability. The incorporation of ZF® developed components, including finely engineered helical gears, assure low noise, high quality and a long service life with low maintenance. The "V" series three wheel truck has three independent braking systems: regenerative "neutral braking", hydraulic wet disc braking, and toggle-type parking brake.

High stability chassis features a long wheel-base, wide tires and low center of gravity. "See Thru" integral side-shift carriage includes a load back rest. Wide view mast and high seating position gives the operator an excellent view, reducing potential load damage and accidents. Fully enclosed chassis weldment house the dual drive motors.

The state of-the-art controller can be easily accessed at waist height, reducing service time. Uncomplicated removable side battery compartment provides for battery maintenance.

STANDARD EQUIPMENT:
Headlights, Turn Signals and Brake Lights
Yellow Flashing Light
Solid Pneumatic Front Tires
Dual Solid Pneumatic Steer Tire
Integral Side-Shift
External Single Phase Industrial Charger
48V 340AH Industrial Battery

  • LENGTH INCHES 72-1/2
  • WIDTH INCHES 42.9
  • HEIGHT INCHES 85
  • CAPACITY LBS 2800
  • COLOR FINISH Yellow & Black
  • ASSEMBLY Assembled
  • BATTERY 48V 340AH
  • BATTERY COMPARTMENT SIZE 32"L x 19"W x 24"H
  • BRAND Big Joe
  • CHARGER 67 Amp
  • COLLAPSED MAST HEIGHT INCHES 85
  • CONSTRUCTION Steel
  • DRIVE MOTOR AC
  • EXTENDED MAST HEIGHT INCHES 230
  • GRADEABILITY 10.5% Loaded; 14.5% Unloaded
  • LIFT HEIGHT INCHES 188
  • LIFT MOTOR AC
  • LIFT SPEED FPM 60 Loaded; 100 Unloaded
  • LIMITED WARRANTY 24 Months or 2000 Hours (whichever occurs first)
  • LOAD CENTER INCHES 24
  • LOWERING SPEED FPM 100 Loaded; 85 Unloaded
  • MANUFACTURERS PART NUMBER V15-188
  • TIRES Solid Pneumatic: 18" x 7" Front; 15" x 4.5" Steer
  • TRAVEL SPEED MPH 8 Loaded; 9 Unloaded
  • TURNING RADIUS 58"
  • TYPE 3 Wheel Counterbalanced Fork Lift
  • VOLTAGE 48
  • WEIGHT LBS 7275
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
Big Joe® V15-188 Three Wheel Counterbalanced Forklift 2800 Lb. Cap.

Big Joe® V15-188 Three Wheel Counterbalanced Forklift 2800 Lb. Cap.

Item #: WB988879

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Big Joe® V15-188 Three Wheel Counterbalanced Forklift 2800 Lb. Cap.
    Big Joe® V15-188 Three Wheel Counterbalanced Forklift 2800 Lb. Cap.
    Big Joe® V15-188 Three Wheel Counterbalanced Forklift 2800 Lb. Cap.
    Big Joe® V15-188 Three Wheel Counterbalanced Forklift 2800 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant