Add to list
Share
Print


Model #: WB442937
MPN #: TRK34
Saris® Traps Triple Bike Track 47"
|
Questions & Answers (0)
See price in cart
Usually ships in 112 to 115 days
47"L Triple Track
Bike carrier track is great for truck bed floors or walls. Made using T6 aluminum with a durable powder coat finish. Rubber pads on bottom secure track into place. Allows anchoring for permanent installation. Includes 3 sets of mounting hardware for Bike Traps. Bike Trap (bike fork mount) and adjustable Wheel Holder are sold separately. Triple Track is designed to fit in larger vans and trucks. Allows you to stagger or angle traps for maximum carrying capacity. 1 Year Limited Warranty.
This product is Made in the USA.
Bike carrier track is great for truck bed floors or walls. Made using T6 aluminum with a durable powder coat finish. Rubber pads on bottom secure track into place. Allows anchoring for permanent installation. Includes 3 sets of mounting hardware for Bike Traps. Bike Trap (bike fork mount) and adjustable Wheel Holder are sold separately. Triple Track is designed to fit in larger vans and trucks. Allows you to stagger or angle traps for maximum carrying capacity. 1 Year Limited Warranty.
This product is Made in the USA.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.