- Fusion U-lock
- Hardened steel body resists cutting, sawing and prying.
- Double locking shackle for superior pry resistance.
- Disc key for superior pick resistance.
- Vinyl coating for weather and scratch resistance.
- Carrier bracket included for convenient storage.
- Best Used For: Bicycles
Master Lock® No. 8170D Bike Lock - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$383.40 Sold in packages of 12 / $31.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/8 in |
| Weight | 2 lbs |
| Shackle Diameter | 1/2 in |
| Shackle Inside Height | 8 in |
| Shackle Inside Width | 4 in |
Product Details
| Lock Type | Keyed Differently |
| Color | Black |
| Series | Master Lock® |
| Shackle Material | Hardened Steel |
| Style | U-Lock |
| Material | Steel |
| Package Quantity | 12 |
| Manufacturers Part Number | 8170D |
| Brand | Master Lock |