NMC Bilingual Vinyl Fire Sign, Fire Door Do Not Block, 20"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL FIRE SAFETY SIGNS
Vinyl FIRE DOOR DO NOT BLOCK
Clearly mark the location of your fire alarms, extinguishers and hoses. Communicate your safety message to all your employees. Bilingual safety signs convey important messages about your facility to those employees and guests that speak either English or Spanish. Great for indoor and outdoor environments. Vinyl Signs have a flexible .004 mil thick surface with pressure-sensitive permanent adhesive backing designed for fast and easy peel off and application. Moisture resistant vinyl strongly adheres to both flat and curved surfaces.
Vinyl FIRE DOOR DO NOT BLOCK
Clearly mark the location of your fire alarms, extinguishers and hoses. Communicate your safety message to all your employees. Bilingual safety signs convey important messages about your facility to those employees and guests that speak either English or Spanish. Great for indoor and outdoor environments. Vinyl Signs have a flexible .004 mil thick surface with pressure-sensitive permanent adhesive backing designed for fast and easy peel off and application. Moisture resistant vinyl strongly adheres to both flat and curved surfaces.
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 14 in |
| Size | 14 x 20 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Door Safety Signs |
| Sign Legend | Fire Door Do Not Block |
| Color | B67605 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Language(s) | Bilingual - English/Spanish |
| Manufacturers Part Number | M436PC |
| Brand | Accuform |