NMC Bilingual Plastic Fire Sign, Fire Door Do Not Block, 14"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL FIRE SAFETY SIGNS
Rigid Plastic FIRE DOOR DO NOT BLOCK
Clearly mark the location of your fire alarms, extinguishers and hoses. Communicate your safety message to all your employees. Bilingual safety signs convey important messages about your facility to those employees and guests that speak either English or Spanish. Great for indoor and outdoor environments. Rigid Plastic Signs are made of .050 polystyrene, a durable rigid plastic engineered for long lasting use. Includes radius corners and predrilled corner mounting holes for easy installation.
Rigid Plastic FIRE DOOR DO NOT BLOCK
Clearly mark the location of your fire alarms, extinguishers and hoses. Communicate your safety message to all your employees. Bilingual safety signs convey important messages about your facility to those employees and guests that speak either English or Spanish. Great for indoor and outdoor environments. Rigid Plastic Signs are made of .050 polystyrene, a durable rigid plastic engineered for long lasting use. Includes radius corners and predrilled corner mounting holes for easy installation.
PRICE
$14.46
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Door Safety Signs |
| Sign Legend | Fire Door Do Not Block |
| Color | B67606 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Language(s) | Bilingual - English/Spanish |
| Manufacturers Part Number | M436RB |
| Brand | Accuform |