Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB172744

MPN #: ESC625AP

Bilingual Machine Labels - Caution Do Not Operate Without Guards In Position

Product Description
Bilingual Machine Labels Caution: Do Not Operate Without Guards In Position
Pressure sensitive vinyl construction allows labels to be attached to almost any rough or smooth surface. Large printed text in both English and Spanish is easily comprehended from a distance. Vinyl is moisture resistant for long lasting use. Signs are sized at 3" x 5" to fit on most machinery.

PRICE
$19.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

DescriptionCaution Do Not Operate Without Guards In Position
ColorYellow