Model # :WBB172740
MPN #: ESC618AP
Bilingual Machine Labels - Caution This Equipment Starts And Stops Automatically
Write a Review
|
Questions & Answers (0)
Product Description
Bilingual Machine Labels Caution: This Equipment Starts and Stops Automatically
Pressure sensitive vinyl construction allows labels to be attached to almost any rough or smooth surface. Large printed text in both English and Spanish is easily comprehended from a distance. Vinyl is moisture resistant for long lasting use. Signs are sized at 3" x 5" to fit on most machinery.
Pressure sensitive vinyl construction allows labels to be attached to almost any rough or smooth surface. Large printed text in both English and Spanish is easily comprehended from a distance. Vinyl is moisture resistant for long lasting use. Signs are sized at 3" x 5" to fit on most machinery.
PRICE
$17.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Description | Caution This Equipment Starts And Stops Automatically |
| Color | Yellow |