Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Bilingual Plastic Sign - Notice Clean And Store Respirators After Use

Bilingual Plastic Sign - Notice Clean And Store Respirators After Use

Item #: WBB65607

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.33 up to 6% OFF

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bilingual Vinyl Sign - Notice Employees Only

Bilingual Vinyl Sign - Notice Employees Only

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bilingual Plastic Sign - Caution Wheels Must Be Chocked Before Loading Unloading

Bilingual Plastic Sign - Caution Wheels Must Be Chocked Before Loading Unloading

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bilingual Vinyl Sign - Danger Hazardous Waste Storage Area Unauthorized Keep Out

Bilingual Vinyl Sign - Danger Hazardous Waste Storage Area Unauthorized Keep Out

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bilingual Plastic Sign - Danger Area In Front Of This Electrical Panel Clear

Bilingual Plastic Sign - Danger Area In Front Of This Electrical Panel Clear

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

BILINGUAL NOTICE SIGNS
Pressure Sensitive Vinyl 14" x 10" Notice: Clean and Store Respirators After Use."
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.

Weights & Dimensions

  • Width 14 in
  • Height 20 in
  • Thickness 1-1/4 mil

Product Details

  • Sign Legend Clean And Store Respirators After Use
  • Mounting Location Mounting Holes - 4 Corner
  • Description Notice Clean And Store Respirators After Use
  • Language(s) Bilingual - English/Spanish
  • Sign Shape Rectangle
  • Brand National Marker Company
  • Material Plastic
  • Translation Aviso Limpie Y Guarde Aparatos Respiratorios
  • Legend Heading Notice
  • Manufacturers Part Number ESN123RC
  • Color Family Multi-colored
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Notice Authorized Personnel Only, 10x14, Aluminum

Global Industrial™ Notice Authorized Personnel Only, 10x14, Aluminum

Item #: 724226AB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$23.75

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

Item #: 651475

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bilingual Plastic Sign - Notice Clean And Store Respirators After Use

Bilingual Plastic Sign - Notice Clean And Store Respirators After Use

Item #: WBB65607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant