NMC Bilingual Plastic Safety Sign, Notice No Trespassing, 18"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL SAFETY SIGNS
Rigid Plastic 10" x 18" Notice - No Trespassing"
Easily understood safety sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.
Rigid Plastic 10" x 18" Notice - No Trespassing"
Easily understood safety sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 10 in |
| Size | 10 x 18 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | No Trespassing No Pasar |
| Type | Security & Access Signs |
| Translation | Aviso No Pasar |
| Color | Multi-Colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Notice |
| Manufacturers Part Number | SPSA112R |
| Brand | Accuform |