Bilingual Vinyl Sign - Caution Wheels Must Be Chocked Before Loading Unloading
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL CAUTION SIGNS
Multilingual Pressure Sensitive Vinyl 10" x 14" Caution - Wheels Must Be Chocked Before Loading and Unloading."
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
Multilingual Pressure Sensitive Vinyl 10" x 14" Caution - Wheels Must Be Chocked Before Loading and Unloading."
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Wheels Must Be Chocked Before Loading Or Unloading |
| Type | Wheel Chock Signs |
| Translation | Cuidado Las Ruedas Tienen Que Ser Bloqueadas |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Caution |
| Manufacturers Part Number | ESC70PB |
| Brand | Accuform |