NMC Bilingual Vinyl Sign, Area In Front Of This Electrical Panel Kept Clear, 14"W x 20"H
|
Questions & Answers (0)
Product Description
BILINGUAL DANGER SIGNS
Pressure Sensitive Vinyl 20" x 14" Danger Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
Pressure Sensitive Vinyl 20" x 14" Danger Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Size | 20 x 14 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Area In Front Of This Electrical Panel Must Be Kept Clear |
| Type | Electrical Hazard Signs |
| Translation | Peligro No Obstruya El Area Delante Del Tablero |
| Color | Multi-Colored |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Danger |
| Manufacturers Part Number | ESD225PC |
| Brand | Accuform |