BILINGUAL NOTICE SIGNS
Pressure Sensitive Vinyl 10" x 18" Notice: Employees Only."
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.
NMC Bilingual Vinyl Sign, Notice Employees Only, 18"W x 10"H
|
Questions & Answers (0)
Product Description
PRICE
$15.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 10 in |
| Size | 10 x 18 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Employees Only. Empleados Solamente. |
| Type | Security & Access Signs |
| Translation | Aviso Empleados Solamente |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Notice |
| Manufacturers Part Number | NBA3P |
| Brand | Accuform |