x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead, Filter, MGF300-08-S, 1/4" NPT Ports, Semi-Automatic Drain, Polycarbonate Bowl

Bimba-Mead, Filter, MGF300-08-S, 1/4" NPT Ports, Semi-Automatic Drain, Polycarbonate Bowl

Item #: WBB1174859

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead, Filter, MGF300-08-S, 1/4" NPT Ports, Semi-Automatic Drain, Polycarbonate Bowl

Reducing air line contaminates is essential to maximize the life of pneumatic components. This compact modular filter features a clean and compact design and your choice of bowl material and drain. MGF-Series pneumatic filters can be installed in-line or directly to other MFD FRL equipment using available joining brackets.

  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER MGF300-08-S
  • MAX PSI 215
  • LENGTH INCHES 2-3/5
  • WIDTH INCHES 2-2/7
  • HEIGHT INCHES 6-1/2
  • FLUID Air (Clean/Dry)
  • DESCRIPTION Filter, 1/4" NPT Ports, Semi-Automatic Drain, Polycarbonate Bowl
  • PRESSURE RANGE 20-130 PSI
  • PORT SIZE INCHES 1/4
  • SAVINGS Everyday Low Price
  • PROOF PRESSURE 215 PSI
  • TEMPERATURE RANGE°F 0 To 160° F
  • LUBRICATION Not Required
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead, Filter, MGF200-08-S, 1/4" NPT Ports, Semi-Automatic Drain, Polycarbonate Bowl

Item #: B1174849

Not Yet Rated

Usually ships in 5 to 8 days

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead, Filter, MGF300-08-S, 1/4" NPT Ports, Semi-Automatic Drain, Polycarbonate Bowl

Bimba-Mead, Filter, MGF300-08-S, 1/4" NPT Ports, Semi-Automatic Drain, Polycarbonate Bowl

Item #: WBB1174859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant