x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead, Filter/Regulator, MGFR400-15-M-D, 1/2" NPT Ports, Manual Drain, Metal Bowl

Bimba-Mead, Filter/Regulator, MGFR400-15-M-D, 1/2" NPT Ports, Manual Drain, Metal Bowl

Item #: WBB1174857

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead, Filter/Regulator, MGFR400-15-M-D, 1/2" NPT Ports, Manual Drain, Metal Bowl

MGFR-Series filter-regulators offer superior regulation and flow characteristics as well as air filtration in a space-efficient package. A locking adjustment knob, integral pressure gauge, and mounting bracket are all included. The MGFR is ideal for standalone applications and can easily be connected to other MFD FRL components with available connector kits.

  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER MGFR400-15-M-D
  • MAX PSI 215
  • LENGTH INCHES 3
  • WIDTH INCHES 2-8/9
  • HEIGHT INCHES 10-3/5
  • FLUID Air (Clean/Dry)
  • DESCRIPTION Filter/Regulator, 1/2" NPT Ports, Manual Drain, Metal Bowl
  • PORT SIZE INCHES 1/2
  • PRESSURE RANGE 20-130 PSI
  • SAVINGS Everyday Low Price
  • PROOF PRESSURE 215 PSI
  • TEMPERATURE RANGE°F 0 To 160° F
  • LUBRICATION Not Required
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead, Filter/Regulator, MGFR400-15-S-D, 1/2" NPT Ports, Semi-Automatic Drain, Metal Bowl

Item #: B1174858

Not Yet Rated

Usually ships in 5 to 8 days

$104.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead, Filter/Regulator, MGFR400-15-M-D, 1/2" NPT Ports, Manual Drain, Metal Bowl

Bimba-Mead, Filter/Regulator, MGFR400-15-M-D, 1/2" NPT Ports, Manual Drain, Metal Bowl

Item #: WBB1174857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant