Parts & Accessories
Related Products
The Rapidair 1/2 in. tubing x 3/8 in. Male NPT adapter fitting, features a push to connect style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length and insert the tubing into the fitting. Tubing can be released by push button if desired.
Use only with Maxline® system. The Maxline® 1 in. tubing x 1/2 in. tubing, Reducing Union fitting, features a compression fitting style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length, insert in the fitting and tighten. Double o-ring compression style fitting, tubing can be removed from fitting if needed.
Use only with Rapidair® Home Garage 1/2 in. OD x 3/8 in. ID nylon tubing system. The Rapidair® 1/2 in. tubing x 1/2 in. tubing Union fitting, features a push to connect style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length and insert the tubing into the fitting. Tubing can be released by push button if desired.
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special ...
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special ...