x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead, Regulator, MGR600-25, 1" NPT Ports, Mounting Bracket Included

Bimba-Mead, Regulator, MGR600-25, 1" NPT Ports, Mounting Bracket Included

Item #: WBB1174901

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead, Regulator, MGR600-25, 1" NPT Ports, Mounting Bracket Included

MGR-Series relieving regulators boast excellent regulation and flow characteristics at an economical price. The push-to-lock knob assures the desired outlet pressure is maintained while the clean, space-efficient design makes it an ideal choice for panel or inline mounting with the included bracket. The modular design allows connection to other MFD FRL components and integrated gauge makes installation quick and simple.

  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER MGR600-25
  • MAX PSI 215
  • LENGTH INCHES 3-8/9
  • WIDTH INCHES 3-5/7
  • HEIGHT INCHES 7-1/2
  • FLUID Air (Clean/Dry)
  • DESCRIPTION Regulator, 1" NPT Ports, Mounting Bracket Included
  • PRESSURE RANGE 20-130 PSI
  • PORT SIZE INCHES 1
  • SAVINGS Everyday Low Price
  • PROOF PRESSURE 215 PSI
  • TEMPERATURE RANGE°F 0 To 160° F
  • LUBRICATION Not Required
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead, Regulator, MGR600-20, 3/4" NPT Ports, Mounting Bracket Included

Item #: B1174900

Not Yet Rated

Usually ships in 5 to 8 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead, Regulator, MGR600-25, 1" NPT Ports, Mounting Bracket Included

Bimba-Mead, Regulator, MGR600-25, 1" NPT Ports, Mounting Bracket Included

Item #: WBB1174901

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant