Parts & Accessories
Type
Brand
Depth
Length
Width
Height
Color
Price
Related Products
Arrow ASP-4BV, Pneumatic Breather Vent, Sintered Bronze, 40 Micron, 1/2" NPT, 150 PSI Arrow Pneumatics Sintered Bronze Breather Vent - These breather vents have many applications, including vacuum relief or pressure equalization on gear boxes, oil tanks or reservoirs. Common uses can be found on single acting cylinders to prevent dirt and foreign particles from entering ports open to the atmosphere. Units have a nickel plated steel insert. All have standard pipe thread fittings for quick assembly and removal for cleaning. The filter element within the standard breather vent is rated for ...
The Rapidair 1/2 in. tubing x 1/2 in. tubing x 1/2 in. tubing Tee fitting, features a push to connect style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length and insert the tubing into the fitting. Tubing can be released by push button if desired.
Use only with Maxline® system. The Maxline® 1 in. tubing x 1/2 in. tubing, Reducing Union fitting, features a compression fitting style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length, insert in the fitting and tighten. Double o-ring compression style fitting, tubing can be removed from fitting if needed.
Use only with Rapidair® Home Garage 1/2 in. OD x 3/8 in. ID nylon tubing system. The Rapidair® 1/2 in. tubing x 1/2 in. tubing Union fitting, features a push to connect style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length and insert the tubing into the fitting. Tubing can be released by push button if desired.
The Maxline 3/4 in. tubing x 3/4 in. tubing, Elbow fitting, features a compression fitting style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length, insert in the fitting and tighten.