Global Industrial
Model # :WB550201RD
Global Industrial Wall Bin Rack Panel 36 x19 - 18 Red 5-1/2x11x5 Stacking Bins
|
Questions & Answers (0)
Product Description
WALL BIN UNITS
Mount easily on wall or shelving...attach to carts, benches, inside cabinets, or to service truck interior. Bins of all sizes may be moved or rearranged in unlimited configurations with no adjustment to panel. 16 gauge steel.
Mount easily on wall or shelving...attach to carts, benches, inside cabinets, or to service truck interior. Bins of all sizes may be moved or rearranged in unlimited configurations with no adjustment to panel. 16 gauge steel.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 11 in |
| Height | 19 in |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Bin Quantity (Bin Size) | 18 in |
| Color | Gray |
| Material | Steel |
| Bin Color | Red |
| Manufacturers Part Number | 550201RD |
| Bin Material | Plastic |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |