x

Take 15% off your entire order!

Offer applied at checkout

+

Officemate® Binder Clips, Medium, 1/4" Width, 5/8" Capacity, Assorted Colors, 24/Pack

Officemate® Binder Clips, Medium, 1/4" Width, 5/8" Capacity, Assorted Colors, 24/Pack

Item #: WBB843459

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $60.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $22.50

    Free Shipping

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $9.00 ea.
  • Buy 3-5 $8.60 ea.
  • Buy 6+ $8.10 ea.

Quantity

Customers Also Viewed

Officemate® Binder Clips, Medium, 1/4" Width, 5/8" Capacity, Assorted Colors, 24/Pack

Durable binder clips offer wire handles for upright hanging so you can organize thick packets of information in your work space. Each clip is made with a corrosion-resistant coating for durability. Medium binder clip has a 5/8" capacity. The reusable tub includes medium binder clips in assorted colors. Assorted clip colors include blue, yellow, white, and red.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • CLIP WIDTH 1/4"
  • SIZE Medium
  • MANUFACTURERS PART NUMBER OIC31029
  • SHEET CAPACITY 5/8"
  • CONSTRUCTION Metal
  • DESCRIPTION Binder Clip
  • PACKAGE QUANTITY 24/Pack
  • COLOR FINISH Assorted
  • BRAND Officemate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Officemate® Binder Clips, Medium, 1/4" Width, 5/8" Capacity, Assorted Colors, 24/Pack

Officemate® Binder Clips, Medium, 1/4" Width, 5/8" Capacity, Assorted Colors, 24/Pack

Item #: WBB843459

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Officemate® Binder Clips, Medium, 1/4" Width, 5/8" Capacity, Assorted Colors, 24/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant