Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Medegen Red Biohazard Waste Disposable Bags, 1.2 mil, 10 Gallon, 24" x 24", 50/Box

Medegen Red Biohazard Waste Disposable Bags, 1.2 mil, 10 Gallon, 24" x 24", 50/Box

Item #: WBB170805

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eagle 6 Gallon Poly Safety Biohazardous Waste Can, Red - 943BIO

Eagle 6 Gallon Poly Safety Biohazardous Waste Can, Red - 943BIO

Medegen Infectious Waste Disposal Bags, 3 Gallon, 1.25 mil, 14" x 18.5", Red, 200/Box

Medegen Infectious Waste Disposal Bags, 3 Gallon, 1.25 mil, 14" x 18.5", Red, 200/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Red Biohazard Waste Stick-On Bags, 2 mil, 9"W x 10"L, 100/Box

Red Biohazard Waste Stick-On Bags, 2 mil, 9"W x 10"L, 100/Box

High Density Blue Soiled Linen Liner, 14 Microns, 31" x 41", Pkg Qty 250

High Density Blue Soiled Linen Liner, 14 Microns, 31" x 41", Pkg Qty 250

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Red Stick-On Biohazard Waste Bags, 2 mil, 12"W x 14"L, 100/Box

Red Stick-On Biohazard Waste Bags, 2 mil, 12"W x 14"L, 100/Box

High Density 12-16 gal. Trash Can Liner, 6 Microns, 24" x 33", Pkg Qty 1000

High Density 12-16 gal. Trash Can Liner, 6 Microns, 24" x 33", Pkg Qty 1000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Covidien Biohazard Sharps Container with Hinged Lid, 8-Gallon Capacity, Red

Covidien Biohazard Sharps Container with Hinged Lid, 8-Gallon Capacity, Red

Eagle 10 Gallon Safety Poly Biohazardous Waste Can, Red - 945BIO

Eagle 10 Gallon Safety Poly Biohazardous Waste Can, Red - 945BIO

Covidien 2-Gallon Biohazard Sharps Container with Rotor Opening Lid, 10-1/2"W x 7-1/4"D x 10"H, Red

Covidien 2-Gallon Biohazard Sharps Container with Rotor Opening Lid, 10-1/2"W x 7-1/4"D x 10"H, Red

Tamper Evident Transport Bags, 10"W x 14"L, 2 Mil, Clear, 1000/Pack

Tamper Evident Transport Bags, 10"W x 14"L, 2 Mil, Clear, 1000/Pack

Reclosable Chemo Transfer Bags, 12"W x 15"L, 4 Mil, Yellow, 500/Pack

Reclosable Chemo Transfer Bags, 12"W x 15"L, 4 Mil, Yellow, 500/Pack

Reclosable Refrigerate Bags, 12"W x 15"L, 2 Mil, Blue, 1000/Pack

Reclosable Refrigerate Bags, 12"W x 15"L, 2 Mil, Blue, 1000/Pack

Medegen Red Biohazard Waste Bags, 1.2 mil, 10 Gallon, 24" x 24", 50/Box

Features:
  • Meets OSHA requirements
  • Conveniently sized for every need
  • Each bag displays the universal biohazard insignia
  • Each bag imprinted with bilingual hazard warning
  • Convenient box easy to use for larger bags
  • 10 Gallon Red Biohazard Waste Bag
  • 1.2 mil thickness
  • Dimensions: 24" x 24"
  • 50 each/box

Weights & Dimensions

  • Width 24 in
  • Height 24 in
  • Thickness 1.2 mil
  • Length 24 in

Product Details

  • Type Biohazard Waste Bags
  • Description Biohazard Waste Disposable Bag
  • Recyclable No
  • Material Polypropylene
  • Manufacturers Part Number RIWB142424
  • Capacity 10 gal
  • Color Family Red
  • Closure Open Ended
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 07, 2013

    Good
    Your review:
    What can you say, it's a thick red bag. Works well
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Medegen Red Biohazard Waste Disposable Bags, 1.2 mil, 10 Gallon, 24" x 24", 50/Box

Medegen Red Biohazard Waste Disposable Bags, 1.2 mil, 10 Gallon, 24" x 24", 50/Box

Item #: WBB170805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant