Features
- Dual Solid Steel Motorized Deal Bolts
- Pre-Drilled Holes for Mounting
- Easy to setup and program
- Scratch Resistant Textured Exterior
- Operates on 4-AA Batteries
- Includes Backup keys and Mounting Hareware
This product will be restocked soon
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 11-3/4 in |
| Height | 7 in |
| Inside Width | 14 in |
| Inside Depth | 8-1/2 in |
| Inside Height | 6-3/4 in |
| Weight | 12.5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Biometric Keypad Lock |
| Door Type | Manual |
| Material | Steel |
| Manufacturers Part Number | AX12888 |
| Brand | Barska |
| Battery Type | AA |
| Type | Safe |
| Color | Black |
| Number of Batteries | 4 |
| Capacity | 0.46 ft³ |
| Number of Doors | 1 |
| Description | Barska Biometric Keypad Safe Color Box - 0.46 Cubic Feet |
| Package Quantity | 1 |
| Batteries | 4AA |
| Keyed Lock Type | Keyed Different |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |