x

Take 15% off your entire order!

Offer applied at checkout

BioRem-2000 Fuel Spill Safety Response Kit, 15-Gallons, Clift Industries, 8809-015

BioRem-2000 Fuel Spill Safety Response Kit, 15-Gallons, Clift Industries, 8809-015

Item #: WBB831627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $339.95

Save $17.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BioRem-2000 Fuel Spill Safety Response Kit, 15-Gallons, Clift Industries, 8809-015

Contains, neutralizes and bioremediates fuel spills

  • LENGTH INCHES 16
  • WIDTH INCHES 16
  • HEIGHT INCHES 24
  • CAPACITY/ABSORPTION GALLONS 15
  • COLOR FINISH Blue
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 8809-015
  • PACKAGE QUANTITY 1
  • BRAND Clift Industries
  • STORAGE Room Temperature
  • TYPE Round Drum
  • DESCRIPTION Fuel Eliminator Spill Kit
  • SHELF LIFE 3 Years
  • DIAMETER INCHES 16
  • WEIGHT LBS 20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Uvex Stealth Goggles, S3960C

Uvex Stealth Goggles, S3960C

Item #: B308348

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.07

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BioRem-2000 Fuel Spill Safety Response Kit, 15-Gallons, Clift Industries, 8809-015

BioRem-2000 Fuel Spill Safety Response Kit, 15-Gallons, Clift Industries, 8809-015

Item #: WBB831627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant