Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 96"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ 96"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Item #: WB318856

(8)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 48
  • 60
  • 72
  • 96

96

Frequently Purchased Together

  • Global Industrial™ 96"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top
  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $69.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $139.95

Price: $504.00

$84.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ 96"W x 36"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top

Global Industrial™ 96"W x 36"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top

Global Industrial™ 96"W x 30"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ 96"W x 30"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 72"W x 30"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top

Global Industrial™ 72"W x 30"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top

Global Industrial™ 48"W x 24"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top

Global Industrial™ 48"W x 24"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top

Global Industrial™ 48"W x 30"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ 48"W x 30"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ 60"W x 30"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ 60"W x 30"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ 72"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ 72"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ 60"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ 60"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 96x36 Production Workbench Birch Square Edge - Drawer, Upright & Shelf BL

Global Industrial™ 96x36 Production Workbench Birch Square Edge - Drawer, Upright & Shelf BL

Birch butcher block bench tops are kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. This is and economical all-purpose bench top choice. Tops are available in 1-3/4" thickness with square edge.

Weights & Dimensions

  • Depth 36 in
  • Width 96 in
  • Height 1-3/4 in
  • Thickness 1-3/4 in
  • Weight 146 lbs

Product Details

  • Food Safe Yes
  • Add On Type Bench Top
  • Edge Type Square
  • Brand Global Industrial
  • Material Birch Butcher Block
  • Manufacturers Part Number 318856
  • Color Family Brown
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gale T

    Date: May 09, 2022

    Gorgeous!
    Your review:
    We built an IKEA kitchen, but it looks like a million bucks because of this countertop on the island. We used 3 coats of Watco Butcher Block Oil & Finish, which is food grade. We wiped off the excess with each coat and sanded with #600 very fine sandpaper. The original block was about 9" too long, so needed a trim and the cutout for the range. These pics are with the 3rd coat not quite dry and a lot of ceiling lighting.
  • Reviewer: MICHAEL

    Date: April 07, 2021

    Very satisfied. Thank you.
    Your review:
    We are happy with our purchase. We are so glad you had the size we needed. The shipping company on the 1st go around was disappointing but was resolved quickly.
  • Reviewer: CHRISTY

    Date: March 30, 2021

    Perfect!
    Your review:
    Better than expected! I ordered this butcher block for my kitchen island and it is beautiful! Better looking that any I could find at Home Depot and much cheaper. The mix of grains and wood on the butcher block are stunning. Highly recommend
  • Reviewer: ISAAC

    Date: March 04, 2021

    Butcher island
    Your review:
    Love the quality and look
  • Reviewer: Anonymous

    Date: July 22, 2016

    Great break room table
    Your review:
    This butcher block top works great.
  • Reviewer: Anonymous

    Date: January 25, 2016

    Used as kitchen island
    Your review:
    I joined two 8'slabs together and created a great kitchen island. The Mrs is extremely pleased because I was able to use a router to cut the shape she wanted and finish the edge with a ogee The only issue was there was a slight curve 1/16 perpendicular to the grain however it will straighten out with slight pressure.One side comes clear (very attractive) clear maple with extremely tight joinery the other side is very knotty. It looks great, less than 1/2 the price of natural stone. "It looks awesome" Home Run
  • Reviewer: Anonymous

    Date: November 17, 2015

    Birch Butcher Block
    Your review:
    Even though this is sold as a workbench top, have used as a kitchen countertop. Is really great. Will not hesitate to buy more for this purpose.
  • Reviewer: Anonymous

    Date: November 06, 2015

    Happy
    Your review:
    Good product, Came in time, Price was right.
Product Q & A

There are 2 questions and 2 answers for this product.

  • I would like to stain this if purchased. Will the protective mineral treatment interfere with staining? If so, can I order without the protective mineral coating?

    Question Asked By: Gary, May 16, 2022

    Answer This Question

    Question Answered By:

    • Product Expert, May 31, 2019

      Hello Gary, yes this top would stain better without the oil treatment. Unfortunately, it is not available without the oil treatment. Thank you.

  • I want to order T9Z318856 (96"W x 36"D x 1-3/4" Thick, Birch Butcher Block Square Edge Workbench Top) and intend to stain it. We are assuming it would be better without the mineral oil treatment that appears to be on the stock item. Can you verify that it will stain better without the mineral oil treatment? If so, is it possible to order it without the mineral oil treatment?

    Question Asked By: Gary, May 31, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, May 31, 2019

      We apologize but unfortunately this top is not offered without oil treatment. Thank you for your interest in our product.

Upgrade this item for just $16.00 more

Global Industrial™ 96"W x 36"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top

Item #: 601180

(35)

Available on or around 06/08/2022

$520.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 96"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Global Industrial™ 96"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top

Item #: WB318856

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 96"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top
    Global Industrial™ 96"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top
    Global Industrial™ 96"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top
    Global Industrial™ 96"W x 36"D x 1-3/4"H Birch Butcher Block Square Edge Workbench Top
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant