Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3144724

MPN #: 313W6491H-YN/3X

Pip Global Bisley® Airflow™ Women's Long Sleeve Shirt, Class 2, 3XL, Hi-Vis Yellow/Navy

Product Description
Ideal for roadway construction workers, survey crews, utility workers and emergency response personnel.

Features:
  • Type/Class R2 - ANSI/ISEA 107 Class 2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds, ANSI/ISEA 107 Class 2
  • Extended Life – Reusable/Launderable - Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact
  • Lightweight stretch ripstop fabric with permanent wicking
  • Bisley® X Airflow™ ventilation at multiple heat stress areas, including laser perforated self fabric panels on side of body and underarms
  • Navy bottom helps hide dirt
  • Pen Pocket & Two chest pockets with touch tape closure
  • 2" Perforated stretch reflective tape for better movement
  • Two piece structured collar
  • Two button adjustable sleeve cuff
  • Designed and sized specifically for women
  • Available in hi-vis yellow and hi-vis orange
  • Ripstop, Vented Back, Women's Fit
  • Buttons Closure
  • Care Instructions - Hand Wash, Do Not Bleach, Hang Dry


PRICE
$70.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeLong Sleeve Shirt
ClassANSI Class 2
ColorYellow
Number of Pockets3
StyleLong Sleeve
MaterialCotton/Polyester/Ripstop
DescriptionWomen's Long Sleeve Work Shirt
Package Quantity1
GenderWomen's
Manufacturers Part Number313W6491H-YN/3X
Primary UseHeat Stress Protection
BrandPIP

Compliance & Certifications

CertificationsANSI/ISEA 107