Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3144632

MPN #: 310W6118-Y/2X

Pip Global Bisley® Women's Long Sleeve Shirt, 2XL, Hi-Vis Yellow

Product Description
Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.

Features:
  • Extended Life – Reusable/Launderable - Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color v-neck
  • Bisley® exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
  • Designed and sized specifically for women
  • Available in hi-vis yellow and hi-vis orange


PRICE
$21.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleLong Sleeve
TypeLong Sleeve Shirt
ClassNon-ANSI
MaterialCotton/Polyester
Package Quantity1
GenderWomen's
DescriptionWomen's Long Sleeve Shirt
ColorYellow
Manufacturers Part Number310W6118-Y/2X
BrandPIP