Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3144662

MPN #: 313W6118T-YN/2X

Pip Global Bisley® Women's Long Sleeve Shirt, Class 3, 2XL, Hi-Vis Yellow

Product Description
Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

Features:
  • Extended Life – Reusable/Launderable - Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact
  • ANSI/ISEA 107 Class 3
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color v-neck
  • Heat sealed 2" silver perforated reflective tape
  • Navy bottom helps hide dirt
  • Bisley® exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
  • Designed and sized specifically for women
  • Available in hi-vis yellow and hi-vis orange


PRICE
$33.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleLong Sleeve
TypeLong Sleeve Shirt
ClassANSI Class 3
MaterialCotton/Polyester
Package Quantity1
GenderWomen's
DescriptionWomen's Long Sleeve Shirt
ColorYellow
Manufacturers Part Number313W6118T-YN/2X
BrandPIP

Compliance & Certifications

CertificationsANSI/ISEA 107