Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width

Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width

Item #: WB261657

(47)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Upright Dust Pan & Lobby Broom Combo Kit

Global Industrial™ Upright Dust Pan & Lobby Broom Combo Kit

Interion® Plastic Folding Table, 30" x 72", White

Interion® Plastic Folding Table, 30" x 72", White

Global Industrial™ Rechargeable Cordless Sweeper, 12" Cleaning Width

Global Industrial™ Rechargeable Cordless Sweeper, 12" Cleaning Width

O-Cedar Commercial MaxiVac™ Carpet Sweeper, 9-1/2" Cleaning Width

O-Cedar Commercial MaxiVac™ Carpet Sweeper, 9-1/2" Cleaning Width

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Free Shipping

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Free Shipping

Global Industrial™ Medium Blue Looped Mop Head, Narrow Band

Global Industrial™ Medium Blue Looped Mop Head, Narrow Band

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

EasySweep® sweeper provides a convenient and easy way to pick up daily dirt and unexpected dry messes in between routine vacuuming. Features a battery powered rotating brush that can quickly sweep up debris large and small with little effort on your part. Up to 45 minutes of run time; 4.8 volts of power. With a slim design, the EasySweep® is perfect for cleaning under furniture. Includes a no-touch dirt container, simply press the button to release the dirt cup's contents into the trash without having to make contact with the mess.



Product Details

  • Voltage 4.8 V
  • Capacity 1-1/7 cups
  • Type Floor & Carpet Sweeper
  • Brand Bissell Commercial
  • Dirt Collection Dirt Cup
  • Material Metal/Plastic
  • Style Battery Powered Brush
  • Manufacturers Part Number 15D1
  • Color Family Gray

Weights & Dimensions

  • Width 11 in
  • Length 7 in
  • Cleaning Width 9-1/4 in
  • Height 43 in
  • Weight 2.1 lbs
Customer Review

4.5

  • 5 Star

    23
  • 4 Star

    13
  • 3 Star

    8
  • 2 Star

    1
  • 1 Star

    2

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Janet

    Date: February 24, 2022

    The Bissell Rechargeable Sweeper has been a life saver for me to use. It is so lightweight and does a good job. I am well pleased.
    Your review:
    I charged the Bissell Sweeper up for 16 hours like it said. I was surprised it does not indicate when it is fully charged, The light did not go off like I thought it would. I used it and I liked it. It was very easy to handle and very light weight for me. I was overall pleased with the Sweeper. Thanks
  • Reviewer: DAN

    Date: December 20, 2021

    OK SWEEPER
    Your review:
    Sweeper works well on tile or wood flooring.
  • Reviewer: AUDREY

    Date: November 05, 2021

    Be aware of long dog hair!
    Your review:
    My Bissell easy Sweep is very good. the only problem I have with it is the dog hair gets around the wheels and slows it down. It was originally self propelled. Nice for the price!
  • Reviewer: EILEEN

    Date: February 18, 2021

    Working well. Hope it lasts a long time. We'll see!
    Your review:
    Arrived on time with the pieces all present and accounted for. I am not sure how sturdy the materials are and time will tell. It doesn't look terribly well made.
  • Reviewer: Dena

    Date: May 31, 2020

    Wonderful sweeper 🧹
    Your review:
    It is absolutely wonderful! I have to use a walker and needed something to pick up little things on the floor and carpet between times when my cleaning lady comes to do complete cleaning of the house. My dogs track in leaves and other trash from the yard and this works great for that. Definitely recommend this product!
  • Reviewer: Anonymous

    Date: November 13, 2018

    Best Floor Sweeper Ever
    Your review:
    This sweeper (not vacuum) is incredible. Even works on my low pile door mats. So efficient, light weight, easy to handle, with amazing swivel ability. Cannot be beat. Had one for almost 12 years before battery wore out. Had trouble finding it again, so tried more popular ones and return them all. Thank you Global Industries for still carrying this wonderful model.
  • Reviewer: Anonymous

    Date: August 28, 2018

    Great Sweeper
    Your review:
    lightweight and great on tile floors and area rugs
  • Reviewer: Anonymous

    Date: April 05, 2018

    Bissell Easy Sweeper
    Your review:
    It does all it was advertised to do! Great Item!
  • Reviewer: Anonymous

    Date: April 05, 2018

    Bissell Easy Sweep 15D1
    Your review:
    I love it! I want to order another one!!
  • Reviewer: Anonymous

    Date: March 25, 2018

    Bissell Easy sweep
    Your review:
    Purchased to to need for quite spot clean daytime cleaning situations
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width

Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width

Item #: WB261657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant