Bit #3 Phillips 5/16" Hex Bit
Bits are designed to be used with impact drivers or for use in sockets.
Bit #3 Phillips 5/16" Hex Bit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.83
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Shank Size | 5/16 in |
| Size | #3 Phillips in |
Product Details
| Type | Insert Bit |
| Material | Steel |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | KTI-18703 |
| For Use With | 5/16" Sockets |
| Tip Type | Phillips |
| Brand | K-Tool International |