- Steel Raceway
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold Bk20gb506 Plugmold, 125v, 15a, 5'L - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$99.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 1-9/32 in |
| Height | 3/4 in |
| Dimensions | 3/4W X 1-9/32H in |
| Gauge | 10 ga |
| Strip Length | 5 in |
Product Details
| Amperage | 15 A |
| Series | Plugmold 2000 Series |
| Receptacle | Single |
| Voltage Rating | 125 V |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Description | Plugmold |
| Package Quantity | 2 |
| Manufacturers Part Number | BK20GB506 |
| Enclosure | Steel |
| Compatible Part/Model Number | E72133,20WS0057 |
| Number of Receptacles | 10 |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |