Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Makita® BL1820B 18V Li-Ion LXT Battery 2Ah Compact

Makita® BL1820B 18V Li-Ion LXT Battery 2Ah Compact

Item #: WBB1774876

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.00

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk

Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk

Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

Makita® Charger, DC18RC, 18V Lithium-Ion Rapid

Makita® Charger, DC18RC, 18V Lithium-Ion Rapid

Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah

Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah

Milwaukee® 48-11-1822 18V Li-Ion M18 Battery 3Ah Extended Capacity 2Pk

Milwaukee® 48-11-1822 18V Li-Ion M18 Battery 3Ah Extended Capacity 2Pk

Milwaukee® 48-11-2411 12V Li-Ion M12 Battery 1.5Ah Compact 2Pk

Milwaukee® 48-11-2411 12V Li-Ion M12 Battery 1.5Ah Compact 2Pk

Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk

Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk

Makita® BL1860B-2 18V Li-Ion LXT Battery 6Ah Extended Capacity 2Pk

Makita® BL1860B-2 18V Li-Ion LXT Battery 6Ah Extended Capacity 2Pk

Makita® BL1840B 18V Li-Ion LXT Battery 4Ah Extended Capacity

Makita® BL1840B 18V Li-Ion LXT Battery 4Ah Extended Capacity

Milwaukee® 48-59-2001 M4™ Charger

Milwaukee® 48-59-2001 M4™ Charger

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

NightStick® XPP-5422G Safety-Approved LED Flashlight, 120 Lumens, Green

NightStick® XPP-5422G Safety-Approved LED Flashlight, 120 Lumens, Green

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

TouchNTuff® 69-210 Industrial Grade Latex Gloves, Powdered, Natural, L, 100 Gloves/Box

TouchNTuff® 69-210 Industrial Grade Latex Gloves, Powdered, Natural, L, 100 Gloves/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Makita® BL1820 18V Compact Lithium-Ion Battery 2.0Ah

Features:
  • Up to 50% more run time than the Makita® 18V Lithium-Ion 1.5 Ah battery (BL1815)
  • Reaches a full charge in only 25 minutes - up to 40% faster than other 18V Compact 2.0 Ah batteries
  • In side-by-side internal testing, an 18V Compact Driver-Drill powered by the new 2.0 Ah battery drilled 32 holes, compared to 21 holes by the 1.5 Ah battery-powered drill (application: 1-1/8" self-feed into 2x10 SPF)
  • Fully compatible with 18V LXT® and 18V Compact cordless tools that carry the star symbol

Product Details

  • Battery Type Li-Ion (Lithium-Ion)
  • Number of Batteries Included 1
  • Voltage 18 V
  • Description Compact Battery
  • Battery System LXT®
  • Battery Included Yes
  • Charger Included No
  • Type Power Tool Battery
  • Package Quantity 1
  • Brand Makita
  • Series LXT®
  • Battery Amp Hours 2.0 Ah
  • Battery Size Compact
  • Manufacturers Part Number BL1820

Warranty

  • Warranty 3 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Item #: 954219

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.99

Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita® BL1820B 18V Li-Ion LXT Battery 2Ah Compact

Makita® BL1820B 18V Li-Ion LXT Battery 2Ah Compact

Item #: WBB1774876

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant