- Meets ANSI/ISEA 107-2020 Class 3 - Type R
- 9 oz Polyester Fleece
- 2" Reflective Tape
- Elastic Waistband & Cuffs
- Full Zipper Closure
- CSA Z96-15 Compliant
- Hoodie with drawstring & adjustable stoppers
- 2 Front Pockets
OccuNomix Black Bottom X-Back Hoodie Sweatshirt w/Zipper, 3XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Long Sleeve Sweatshirt |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 2 |
| Style | Long Sleeve |
| Material | Polyester |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | X-Back Hoodie with Zipper |
| Manufacturers Part Number | LUX-HZSWTBX-Y3X |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 3 Type R, CSA Z96-15 Compliant |