Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB946024

MPN #: JSCV48

Proto JSCV48 Black Chrome Combination Reversible Ratcheting Wrench 1-1/2" - Spline

Product Description
Proto® Black Chrome Combination Reversible Ratcheting Wrench 1-1/2" - Spline

  • Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners.
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
  • 15° angled offset box end helps keep shank clear of obstructions.
  • Anti-Slip Design (ASD) open end.
  • Black chrome finish is corrosion resistant and visually distinctive.


  • PRICE
    $129.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length19-5/16 in
    Size1-1/2 in
    Opening Size1-1/2 in

    Product Details

    TypeCombination Wrench
    Measuring SystemSAE (Fractional)
    ColorBlack
    Opening TypeOpen/Box
    Socket/Wrench Points12
    Impact ApprovedNo
    Flip Switch ReversibleYes
    MaterialAlloy Steel
    DescriptionBlack Chrome Combination Reversible Ratcheting Wrench 1-1/2" - Spline
    RatchetingYes
    Manufacturers Part NumberJSCV48
    BrandProto