Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Black & Decker CST1000 Type 5 String Trimmer 12V 7.5Ah Battery

AJC® Black & Decker CST1000 Type 5 String Trimmer 12V 7.5Ah Battery

Item #: WBB1789796

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Black and Decker CST1200 Cordless Trimmer 12V 3.4Ah Battery

AJC® Black and Decker CST1200 Cordless Trimmer 12V 3.4Ah Battery

AJC® Black and Decker CST1100 Type 2 9 Cordless Trimmer 12V 3.4Ah Battery

AJC® Black and Decker CST1100 Type 2 9 Cordless Trimmer 12V 3.4Ah Battery

AJC® Universal Power Group UB12180 12V 18Ah Lawn and Garden Battery

AJC® Universal Power Group UB12180 12V 18Ah Lawn and Garden Battery

AJC® Ultracell UL7-12 12V 7.5Ah Lawn and Garden Battery

AJC® Ultracell UL7-12 12V 7.5Ah Lawn and Garden Battery

AJC® Universal Power Group UB12120ZH 12V 12Ah Lawn and Garden Battery

AJC® Universal Power Group UB12120ZH 12V 12Ah Lawn and Garden Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

AJC® Black & Decker CST1000 Type 5 String Trimmer 12V 7.5Ah Battery

Features:

    • AJC® Brand replacement compatible with a Black & Decker CST1000 Type 5 Cordless String Trimmer Lawn and Garden Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 7.5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 5.9 inches
    • Width: 2.61 inches
    • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Black & Decker.

Weights & Dimensions

  • Width 2.6 in
  • Length 5.9 in
  • Height 3.7 in
  • Weight 4.5 lbs

Product Details

  • Voltage 12 V
  • Amperage 7.5 A
  • Terminals F1
  • Compatible Part/Model Number CST1000Type5Black&Decker12V75ALGB
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Manufacturers Part Number AJC-D7.5S-N-0-131224

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Black & Decker CST1000 Type 5 String Trimmer 12V 7.5Ah Battery

AJC® Black & Decker CST1000 Type 5 String Trimmer 12V 7.5Ah Battery

Item #: WBB1789796

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant