Nexel
Model # :WBP96B4
Nexel® Black Epoxy Post 96"H - 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® P96B Black Epoxy Post 96"H
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes floor leveler and plastic top cap. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes floor leveler and plastic top cap. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 96 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile / Stationary |
| Finish | Black Epoxy |
| Material | Steel |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | P96B |
| Brand | Nexel |