+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexel® Black Epoxy Wire Shelving Add-On 48"W x 18"D x 74"H
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Features:
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
- Shelves easily adjust without tools at 1" increments
- NSF approved for wet or dry use
- Limited seven year warranty against rust and corrosion
Weights & Dimensions
- Depth 18 in
- Width 48 in
- Height 74 in
Product Details
- Add On Type Add-On Unit
- Assembly Required Unassembled
- Number of Shelves 4
- Shelf Type Wire
- For Use With Wet/Dry
- Wire Shelving Product Type Add-On Unit
- Brand Nexel
- Package Quantity 1
- Warranty 7 Year Limited
- Material Steel
- Finish Black Epoxy
- Shelf Capacity 800 lbs
- Manufacturers Part Number A18487B
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Replacement Parts

Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H
$221.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts