Fellowes® Plastic Combs - Round Back, 1/2", 90 Sheets, Black, 100/Pack
Gives a professional appearance to bound documents. Available in a variety of colors to match your covers. Available in a variety of sizes to bind 2-500 page documents. Use with Fellowes® or any standard 19-ring comb-binding system. Sold in carton quantities of 12 packs, priced per pack.Fellowes® Plastic Combs - Round Back, 1/2", 90 Sheets, Black, 100/Pack - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$222.00 Sold in packages of 12 / $18.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2" Diameter |
Product Details
| Type | Accessories - Binding |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Plastic Combs - Round Back |
| Color | Black |
| Manufacturers Part Number | 52326 |
| Accessory Type | Comb / Spine |
| Brand | Fellowes |