Chadko Polypropylene Shelf Liner, 30"W x 12"D, Black - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Shelf Liners - Black, .025" Polypropylene Matte Surface, diagonal cut corners. Fits round and square post shelving. Economical. Beautiful surface. Keeps smaller items from falling thru shelf wires. Great for lower shelf to keep dust down. Water and chemical resistant. Recyclable. Great for light duty applications. Made in the USA.
PRICE
$29.60 Sold in packages of 4 / $7.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 12 in |
| Height | 1/40 in |
| Weight | 0.4 lbs |
Product Details
| Type | Shelf Liner |
| Material | Polypropylene |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | GBP 28 |
| Accessory Type | Shelf Liners |
| Brand | Chadko |