- PlugIns Clamp To Plug
- Fine stranded copper conductor for maximum conductivity and flexibility
- Parallel bonded cables (except 1/0) resist tangling remain flexible in cold weather
- Heavy duty construction ensures years of service
- Perfect for equipping service vehicles and tow trucks
Quick Cable 5773-025B Black Straight Clamp Terminal Protectors, 3/0 & 4/0 Gauge, 25 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$90.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Gauge | 3/0 - 4/0 ga |
| Gauge | 3/0 & 4/0 ga |
Product Details
| Material | PVC |
| Package Quantity | 25 PCS/Bag |
| Description | Black Straight Clamp Terminal Protectors |
| Color | Black |
| Manufacturers Part Number | 5773-025B |
| Brand | Quick Cable |